Motion
88548904

Made in USA
88548904

7/16-14 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 5/8" Hex
MI ITEM #11709364
MFR #88548904
List Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548904

7/16-14 UNC, 1" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 5/8" Hex
MI ITEM #11709364
MFR #88548904

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.30/each for your price

Overview

Mfr description
88548904 88548904 7/16"-14X1" 13/PK GR5
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    7/16-14 in
  • Length
    1 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    5/8 in
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought