Motion
88548979

Made in USA
88548979

1/2-13 UNC, 2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11709371
MFR #88548979
List Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548979

1/2-13 UNC, 2" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11709371
MFR #88548979

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.45/each for your price

Overview

Mfr description
88548979 88548979 1/2"-13X2" 5/PK GR5 HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13 in
  • Length
    2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    3/4 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text