Motion
88548995

Made in USA
88548995

1/2-13 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11709373
MFR #88548995
List Price$5.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88548995

1/2-13 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Steel, Zinc-Plated Finish, 3/4" Hex
MI ITEM #11709373
MFR #88548995

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.63/each for your price

Overview

Mfr description
88548995 88548995 1/2"-13X3" 3/PK GR5 HE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13 in
  • Length
    3 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated
  • Hex Size
    3/4 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought