Motion
88617501

Made in USA
88617501

5/8" Shoulder Diam x 5/8" Shoulder Length, 1/2-13 UNC, Hex Socket Shoulder Screw;4037 Alloy Steel, Uncoated, 3/8" Head Height x 7/8" Head Diam
MI ITEM #11709391
MFR #88617501
List Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88617501

5/8" Shoulder Diam x 5/8" Shoulder Length, 1/2-13 UNC, Hex Socket Shoulder Screw;4037 Alloy Steel, Uncoated, 3/8" Head Height x 7/8" Head Diam
MI ITEM #11709391
MFR #88617501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.35/each for your price

Overview

Mfr description
88617501 88617501 5/8X5/8 ALLOY SCKT SHO
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Finish Coating
    Uncoated
  • Head Diameter
    7/8 in
  • Head Height
    3/8 in
  • Hex Key Size
    5/32in
  • Material
    Alloy Steel
  • Material Grade
    4037
  • Shoulder Diameter
    5/8 in
  • Shoulder Length
    5/8 in
  • Thread Depth
    3/4 in
  • Thread Size
    1/2-13
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text