Motion
88617543

Made in USA
88617543

1/4" Shoulder Diam x 7/8" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;4037 Alloy Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11709393
MFR #88617543
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88617543

1/4" Shoulder Diam x 7/8" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;4037 Alloy Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11709393
MFR #88617543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.70/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    5/32in
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    7/8 in
  • Thread Depth
    3/8 in
  • Thread Size
    #10-24

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    4037
  • Thread Standard
    UNC

Overview

Mfr description
88617543 88617543 1/4X7/8 ALLOY SCKT SHO
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought