Motion
88617857

Made in USA
88617857

1/4" Shoulder Diam x 5/16" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11709424
MFR #88617857
Price$3.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88617857

1/4" Shoulder Diam x 5/16" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
MI ITEM #11709424
MFR #88617857

Mfr description
88617857 88617857 1/4X5/16 18-8SS SCKT S
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.95/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    5/16in
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    5/16 in
  • Thread Depth
    3/8 in
  • Thread Size
    #10-24

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)