Motion
88618459

Made in USA
88618459

1/2" Shoulder Diam x 2-1/2" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/16" Head Height x 3/4" Head Diam
Mi Item #11709484
MFR #88618459
Price$16.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88618459

1/2" Shoulder Diam x 2-1/2" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 5/16" Head Height x 3/4" Head Diam
Mi Item #11709484
MFR #88618459

Mfr description
88618459 88618459 1/2X2-1/2 18-8SS SCKT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.35/each

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Height
    5/16 in
  • Hex Key Size
    1/4in
  • Shoulder Diameter
    1/2 in
  • Shoulder Length
    2-1/2 in
  • Thread Depth
    5/8 in
  • Thread Size
    3/8-16

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    18-8, 300
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)