Motion
88618582

Made in USA
88618582

5/8" Shoulder Diam x 3/4" Shoulder Length, 1/2-13 UNC, Hex Socket Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/8" Head Height x 7/8" Head Diam
Mi Item #11709497
MFR #88618582
Price$17.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88618582

5/8" Shoulder Diam x 3/4" Shoulder Length, 1/2-13 UNC, Hex Socket Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/8" Head Height x 7/8" Head Diam
Mi Item #11709497
MFR #88618582

Mfr description
88618582 88618582 5/8X3/4 18-8SS SCKT SH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.23/each

Specifications

Dimensions

  • Head Diameter
    7/8 in
  • Head Height
    3/8 in
  • Hex Key Size
    5/16in
  • Shoulder Diameter
    5/8 in
  • Shoulder Length
    3/4 in
  • Thread Depth
    3/4 in
  • Thread Size
    1/2-13

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)