Motion
88618681

Made in USA
88618681

5/8" Shoulder Diam x 3-1/4" Shoulder Length, 1/2-13 UNC, Hex Socket Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/8" Head Height x 7/8" Head Diam
MI ITEM #11709507
MFR #88618681
List Price$39.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88618681

5/8" Shoulder Diam x 3-1/4" Shoulder Length, 1/2-13 UNC, Hex Socket Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 3/8" Head Height x 7/8" Head Diam
MI ITEM #11709507
MFR #88618681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.93/each for your price

Overview

Mfr description
88618681 88618681 5/8X3-1/4 18-8SS SCKT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Finish Coating
    Uncoated
  • Head Diameter
    7/8 in
  • Head Height
    3/8 in
  • Hex Key Size
    5/16in
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Shoulder Diameter
    5/8 in
  • Shoulder Length
    3-1/4 in
  • Thread Depth
    3/4 in
  • Thread Size
    1/2-13
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought