Motion
88618889

Made in USA
88618889

3/4" Shoulder Diam x 4" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/2" Head Height x 1" Head Diam
MI ITEM #11709527
MFR #88618889
List Price$63.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88618889

3/4" Shoulder Diam x 4" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;300, 18-8 Stainless Steel, Uncoated, 1/2" Head Height x 1" Head Diam
MI ITEM #11709527
MFR #88618889

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.28/each for your price

Overview

Mfr description
88618889 88618889 3/4X4 18-8SS SCKT SHOU
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Finish Coating
    Uncoated
  • Head Diameter
    1 in
  • Head Height
    1/2 in
  • Hex Key Size
    3/8in
  • Material
    Stainless Steel
  • Material Grade
    300, 18-8
  • Shoulder Diameter
    3/4 in
  • Shoulder Length
    4 in
  • Thread Depth
    7/8 in
  • Thread Size
    5/8-11
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought