Overview
Mfr description
88700133 88700133 .635-.760 DOUBLE END P
Specifications
- Single Or Double EndDouble w/Handle
- Minimum Measurement0.6350 in
- Maximum Measurement0.7600 in
- Additional DetailsBushings Are Required
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data