Motion
88928114

Made in USA
88928114

3/16" Hole Diam, Ratchet Shank, Nylon Panel Rivet 9/16" Length Under Head, 0.03" to 0.33" Material Thickness, 0.442" Head Diam
Mi Item #11709637
MFR #88928114
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
88928114

3/16" Hole Diam, Ratchet Shank, Nylon Panel Rivet 9/16" Length Under Head, 0.03" to 0.33" Material Thickness, 0.442" Head Diam
Mi Item #11709637
MFR #88928114

Mfr description
88928114 88928114 .187H .562L NYL RATCHE
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Ratchet shanks feature two shanks that mate to create a secure connection. They are ideal for applications that require a rivet head on both sides of the workpiece.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Head Diameter/Width
    0.4420 in
  • Head Height
    0.0680
  • Length Under Head
    0.5620 in
  • Max Material Thickness
    0.3300 in
  • Maximum Hole Diameter
    0.1870 in
  • Min Material Thickness
    0.0300 in
  • Minimum Hole Diameter
    0.1870 in

Details

  • Color
    Black
  • Material
    Nylon
  • Shank Type
    Ratchet
  • Type
    Panel Rivet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)