Overview
Mfr description
89004543 89004543 0.6210" SS STR FL CRB
- Carbide tips cuts faster than high speed steel
- It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
- Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
- Straight flute reamers are the most common and are used in general purpose though-hole applications
- They are used for reaming holes without interrupted cuts.
Specifications
- Reamer Diameter Tolerance0.0003 to -0.0000 in
- Reamer Diameter0.6210 in
- Flute TypeStraight
- MaterialCarbide-Tipped
- Shank TypeStraight
- Flute Length2-1/4 in
- Over Under Size ReamerNo
- Number Of Flutes6
- Overall Length9 in
- Dowel Pin ReamerNo
- Variable Diameter Reamer TypeNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data