Motion
89493365

Made in USA
89493365

5/8" to 1-1/2", Chucking Reamer Set; Straight Flute, Right Hand Cut, 10 Pieces
MI ITEM #11709668
MFR #89493365
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89493365

5/8" to 1-1/2", Chucking Reamer Set; Straight Flute, Right Hand Cut, 10 Pieces
MI ITEM #11709668
MFR #89493365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89493365 89493365 10P 5/8-1-1/2" 1/2"SHK
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reduced shank designs are smaller than the drill bit diameter and can fit in standard collets and chucks
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Smallest Reamer Diameter
    5/8 in
  • Largest Reamer Diameter
    1-1/2 in
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Block
  • Material
    High Speed Steel
  • Flute Type
    Straight
  • Shank Type
    Reduced Shank
  • Number Of Pieces
    10
  • Finish Coating
    Bright
  • Reamer Diameter
    5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in
  • Variable Diameter Reamer Type
    None
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text