Motion
89496400

Made in USA
89496400

Accurate up to 0.01%, 0.001 to 1 RPM Resolution, Noncontact Tachometer 6.92 Inch Long x 2.4 Inch Wide x 1.6 Inch Meter Thick, 5 to 99,999 RPM Measurement
MI ITEM #11709670
MFR #89496400
Price$530.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89496400

Accurate up to 0.01%, 0.001 to 1 RPM Resolution, Noncontact Tachometer 6.92 Inch Long x 2.4 Inch Wide x 1.6 Inch Meter Thick, 5 to 99,999 RPM Measurement
MI ITEM #11709670
MFR #89496400

Mfr description
89496400 89496400 PT99 W/6" REFLECT TAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$530.65/each

Specifications

Dimensions

  • Maximum Resolution
    1.0000 RPM
  • Meter Length
    6.9200 in
  • Meter Thickness
    1.6000 in
  • Meter Width
    2.4000 in

Details

  • Accuracy/Standards
    0.0100%
  • Battery Type
    AA
  • Display Type
    LCD
  • Includes
    Batteries, T-5 Tape
  • Maximum RPM Measurement
    99999.00 RPM
  • Maximum Target Distance
    36 in
  • Minimum Resolution
    0.0010 RPM
  • Minimum RPM Measurement
    5.00 RPM
  • Minimum Target Distance
    2 in
  • Number Of Digits In Display
    5
  • Type
    Non-Contact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)