Motion
89496418

Made in USA
89496418

Accurate up to 0.01 (Optical) and 1.0 (Contact), 0.001 to 10 RPM Resolution, Contact and Noncontact Tachometer 6.92 Inch Long x 2.4 Inch Wide x 1.6 Inch Meter Thick, 0.5 (Contact) and 5 (Optical) to 20,000 (Contact) and 200,000 (Optical) RPM Measurement
Mi Item #11709671
MFR #89496418
Price$730.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89496418

Accurate up to 0.01 (Optical) and 1.0 (Contact), 0.001 to 10 RPM Resolution, Contact and Noncontact Tachometer 6.92 Inch Long x 2.4 Inch Wide x 1.6 Inch Meter Thick, 0.5 (Contact) and 5 (Optical) to 20,000 (Contact) and 200,000 (Optical) RPM Measurement
Mi Item #11709671
MFR #89496418

Mfr description
PLT200 -- LASER TACHOMETER / RPM SPEED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$730.48/each

Specifications

Dimensions

  • Maximum Resolution
    10.0000 RPM
  • Meter Length
    6.9200 in
  • Meter Thickness
    1.6000 in
  • Meter Width
    2.4000 in

Details

  • Battery Type
    AA
  • Display Type
    LCD
  • Includes
    PLT200 TACH UNIT, BATTERIES, 12" T-5 REFLECTIVE TAPE, NIST TRACEABLE CALIBRATION CERTIFICATE
  • Maximum RPM Measurement
    20000 (Contact) RPM, 200000 (Optical) RPM
  • Maximum Target Distance
    6,561.68 ft/min
  • Minimum Resolution
    0.0010 RPM
  • Minimum RPM Measurement
    0.5 (Contact) RPM, 5 (Optical) RPM
  • Minimum Target Distance
    0.16 ft/min
  • Number Of Digits In Display
    5
  • Sensor Type
    Laser
  • Type
    Contact/Non-Contact
  • Wheel Circumference
    12 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)