Motion
89513543

Made in USA
89513543

1-3/8" Head Width, 7" OAL, 1/2" Shank Diam, Scaling Chisel;Square Drive, Square Shank, Alloy Steel
Mi Item #11709672
MFR #89513543
Price$25.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89513543

1-3/8" Head Width, 7" OAL, 1/2" Shank Diam, Scaling Chisel;Square Drive, Square Shank, Alloy Steel
Mi Item #11709672
MFR #89513543

Mfr description
89513543 89513543 1 3/8"BLADE 1/2"SQ SHK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.58/each

Specifications

Dimensions

  • Head Width
    1-3/8 in
  • Overall Length
    7 in
  • Shank Diameter
    0.625 in, 1/2 in

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Square
  • Type
    Scaling Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)