Motion
89513584

Made in USA
89513584

3/4" Head Width, 6-1/2" OAL, 0.401" Shank Diam, Flat Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11709673
MFR #89513584
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89513584

3/4" Head Width, 6-1/2" OAL, 0.401" Shank Diam, Flat Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11709673
MFR #89513584

Mfr description
89513584 89513584 3/4" BLADE AIR HAMMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Width
    3/4 in
  • Overall Length
    6-1/2 in
  • Shank Diameter
    0.401 in

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Flat Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)