Motion
89513592

Made in USA
89513592

6" OAL, 5/8" Shank Diam, Panel Cutter Chisel;Round Drive, Round Shank, Alloy Steel
MI ITEM #11709674
MFR #89513592
Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89513592

6" OAL, 5/8" Shank Diam, Panel Cutter Chisel;Round Drive, Round Shank, Alloy Steel
MI ITEM #11709674
MFR #89513592

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.38/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    0.625 in, 5/8 in

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Panel Cutter Chisel

Overview

Mfr description
89513592 89513592 3/4"ST MTCUT.401 SHANK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought