Motion
89513600

Made in USA
89513600

6-1/2" OAL, 5/8" Shank Diam, Tapered Punch Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11709675
MFR #89513600
Price$24.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89513600

6-1/2" OAL, 5/8" Shank Diam, Tapered Punch Chisel;Round Drive, Round Shank, Alloy Steel
Mi Item #11709675
MFR #89513600

Mfr description
89513600 89513600 TAPERED PT .401 SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.13/each

Specifications

Dimensions

  • Overall Length
    6-1/2 in
  • Shank Diameter
    0.625 in, 5/8 in

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Tapered Punch Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)