Motion
89763130

Made in USA
89763130

100 Qty 1 Pack 30 Gal, 4 mil, LDPE Drum Top Sheet;
MI ITEM #11709690
MFR #89763130
Price$419.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89763130

100 Qty 1 Pack 30 Gal, 4 mil, LDPE Drum Top Sheet;
MI ITEM #11709690
MFR #89763130

Mfr description
89763130 89763130 30GAL DUST CAPS 100/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$419.38/each

Specifications

Dimensions

  • Thickness
    4.00 mil

Details

  • Compatible Drum Capacity
    30.00 gal (US)
  • Drum Top Sheet Shape
    Round
  • Material
    LDPE
  • Type
    Drum Top Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)