Motion
89763148

Made in USA
89763148

100 Qty 1 Pack 5 Gal, 4 mil, LDPE Drum Top Sheet;
Mi Item #11709691
MFR #89763148
Price$285.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89763148

100 Qty 1 Pack 5 Gal, 4 mil, LDPE Drum Top Sheet;
Mi Item #11709691
MFR #89763148

Mfr description
89763148 89763148 5 GAL DUST CAPS 100/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.85/each

Specifications

Dimensions

  • Thickness
    4.00 mil

Details

  • Compatible Drum Capacity
    5.00 gal (US)
  • Drum Top Sheet Shape
    Round
  • Material
    LDPE
  • Type
    Drum Top Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)