Specifications
Dimensions
- Thickness15.00 mil
Details
- Anti Static Or DielectricNeither
- Compatible Drum Capacity55.00 gal (US)
- Liner StyleRigid Accordion
- MaterialLDPE
- TypeDrum Liner
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)