Motion
89763163

Made in USA
89763163

25 Qty 1 Pack 30 Gal, 15 mil, LDPE Drum Liner;Rigid Accordion Liner
MI ITEM #11709693
MFR #89763163
Price$686.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89763163

25 Qty 1 Pack 30 Gal, 15 mil, LDPE Drum Liner;Rigid Accordion Liner
MI ITEM #11709693
MFR #89763163

Mfr description
89763163 89763163 30GAL LINERS (25/CS) D
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$686.70/each

Specifications

Dimensions

  • Thickness
    15.00 mil

Details

  • Anti Static Or Dielectric
    Neither
  • Compatible Drum Capacity
    30.00 gal (US)
  • Liner Style
    Rigid Accordion
  • Material
    LDPE
  • Type
    Drum Liner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)