Overview
Mfr description
89763189 89763189 5GAL LINERS (100/CS) D
Specifications
- TypeDrum Liner
- Compatible Drum Capacity5.00 gal (US)
- Thickness15.00 mil
- MaterialHDPE
- Anti Static Or DielectricNeither
- Liner StyleRigid Smooth
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data