Motion
89763197

Made in USA
89763197

89763197
Mi Item #11709695
MFR #89763197
Price$439.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89763197

89763197
Mi Item #11709695
MFR #89763197

Mfr description
89763197 89763197 55GAL DUST CAPS 100/CS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$439.50/each

Specifications

Dimensions

  • Thickness
    4.00 mil

Details

  • Compatible Drum Capacity
    55.00 gal (US)
  • Drum Top Sheet Shape
    Round
  • Material
    LDPE
  • Type
    Drum Top Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)