Motion
89765903

Made in USA
89765903

4' Long x 9-1/2" Wide x 1-1/4" Thick, Maple Wood Bench Seat Order Pedestals Separately
MI ITEM #11709697
MFR #89765903
Price$124.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89765903

4' Long x 9-1/2" Wide x 1-1/4" Thick, Maple Wood Bench Seat Order Pedestals Separately
MI ITEM #11709697
MFR #89765903

Mfr description
89765903 89765903 4'LONG SEAT LOCKER ROO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.85/each

Specifications

Dimensions

  • Length
    4 ft
  • Thickness
    1-1/4 in
  • Width
    9-1/2 in

Details

  • Material
    Maple Wood
  • Product Types
    Bench Seat
  • PSC Code
    7110
  • Special Item Information
    Order Pedestals Separately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)