Overview
Mfr description
89765945 89765945 10'LONG SEAT LOCKER RO
Specifications
- MaterialMaple Wood
- Thickness1-1/4 in
- Product TypesBench Seat
- PSC Code7110
- Special Item InformationOrder Pedestals Separately
- Length10 ft
- Width9-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data