Motion
89795231

Made in USA
89795231

3" Wide x 12" Deep x 4" High Hopper Shelf Bin White, Corrugated Cardboard
Mi Item #11709768
MFR #89795231
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89795231

3" Wide x 12" Deep x 4" High Hopper Shelf Bin White, Corrugated Cardboard
Mi Item #11709768
MFR #89795231

Mfr description
89795231 89795231 3"W X 4"H X 12"D CORRU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.13/each

Specifications

Dimensions

  • Depth
    12 in
  • Height
    4 in
  • Width
    3 in

Details

  • Color
    White
  • Hanging
    No
  • Material
    Corrugated Cardboard
  • Nesting
    No
  • Stacking
    No
  • Style
    Hopper Shelf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)