1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89795264
6" Wide x 12" Deep x 4" High Hopper Shelf Bin White, Corrugated Cardboard
MI ITEM #
11709770
MFR #
89795264
Price
$2.63
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Storage and Containers
Bins
Made in USA 89795264
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89795264
6" Wide x 12" Deep x 4" High Hopper Shelf Bin White, Corrugated Cardboard
MI ITEM #
11709770
MFR #
89795264
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$2.63
/each
Qty
Add to Cart
Specifications
Dimensions
Depth
12 in
Height
4 in
Width
6 in
Details
Color
White
Hanging
No
Material
Corrugated Cardboard
Nesting
No
Stacking
No
Style
Hopper Shelf
Overview
Mfr description
89795264 89795264 6"W X 4"H X 12"D CORRU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought