Motion
89798201

Made in USA
89798201

2,500 Lb Capacity Stocking Modular Steel Bar Storage Stack 12" Wide x 13" High, Orange
Mi Item #11709779
MFR #89798201
Price$246.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89798201

2,500 Lb Capacity Stocking Modular Steel Bar Storage Stack 12" Wide x 13" High, Orange
Mi Item #11709779
MFR #89798201

Mfr description
89798201 89798201 2500LB.CAPACITY-12"W M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.63/each

Specifications

Dimensions

  • Height
    13 in
  • Length
    16 in
  • Width
    12 in

Details

  • Color
    Orange
  • Load Capacity
    2,500.000 lbs
  • Type
    Stocking Modular Steel Bar Storage Stack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)