1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89798227
5,600 Lb Capacity Stocking Modular Steel Bar Storage Stack 15" Wide x 20" High, Orange
MI ITEM #
11709780
MFR #
89798227
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Racks
Made in USA 89798227
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89798227
5,600 Lb Capacity Stocking Modular Steel Bar Storage Stack 15" Wide x 20" High, Orange
MI ITEM #
11709780
MFR #
89798227
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
89798227 89798227 5600LB.CAPACITY-15"W M
Specifications
Color
Orange
Height
20 in
Length
22 in
Load Capacity
5,600.000 lbs
Type
Stocking Modular Steel Bar Storage Stack
Width
15 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought