1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89798235
7,500 Lb Capacity Stocking Modular Steel Bar Storage Stack 16" Wide x 23" High, Orange
MI ITEM #
11709781
MFR #
89798235
Price
$420.03
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Storage and Containers
Storage Racks
Made in USA 89798235
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89798235
7,500 Lb Capacity Stocking Modular Steel Bar Storage Stack 16" Wide x 23" High, Orange
MI ITEM #
11709781
MFR #
89798235
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$420.03
/each
Qty
Add to Cart
Specifications
Dimensions
Height
23 in
Length
26 in
Width
16 in
Details
Color
Orange
Load Capacity
7,500.000 lbs
Type
Stocking Modular Steel Bar Storage Stack
Overview
Mfr description
89798235 89798235 7500LB. CAPACITY 16"W
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought