Motion
89813000

Made in USA
89813000

3' Long x 1" Wide, 2,400 Lb Basket Capacity, 2,400 Lb Vertical Capacity, 1 Ply, Nylon Web Sling 1,920 Lb Choker Capacity
MI ITEM #11709782
MFR #89813000
List Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89813000

3' Long x 1" Wide, 2,400 Lb Basket Capacity, 2,400 Lb Vertical Capacity, 1 Ply, Nylon Web Sling 1,920 Lb Choker Capacity
MI ITEM #11709782
MFR #89813000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.15/each for your price

Overview

Mfr description
89813000 89813000 1" ENDLESS 1 PLY-3' NY

Specifications

  • Basket Capacity
    4,800 lbs
  • Choker Capacity
    1,920 lbs
  • Length
    3 ft
  • Load Capacity
    2,400 lbs
  • Material
    Nylon
  • Ply
    1
  • Type
    Web Sling
  • Vertical Capacity
    2,400 lbs
  • Web Sling Type
    Endless
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text