Motion
89813042

Made in USA
89813042

3' Long x 2" Wide, 4,800 Lb Basket Capacity, 4,800 Lb Vertical Capacity, 1 Ply, Nylon Web Sling 3,840 Lb Choker Capacity
Mi Item #11709784
MFR #89813042
Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89813042

3' Long x 2" Wide, 4,800 Lb Basket Capacity, 4,800 Lb Vertical Capacity, 1 Ply, Nylon Web Sling 3,840 Lb Choker Capacity
Mi Item #11709784
MFR #89813042

Mfr description
89813042 89813042 2" ENDLESS 1 PLY-3' NY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.80/each

Specifications

Dimensions

  • Length
    3 ft
  • Width
    2 in

Details

  • Basket Capacity
    9,600 lbs
  • Choker Capacity
    3,840 lbs
  • Load Capacity
    4,800 lbs
  • Material
    Nylon
  • Ply
    1
  • Type
    Web Sling
  • Vertical Capacity
    4,800 lbs
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)