Motion
89813067

Made in USA
89813067

3' Long x 2" Wide, 9,600 Lb Basket Capacity, 9,600 Lb Vertical Capacity, 2 Ply, Nylon Web Sling 7,680 Lb Choker Capacity
Mi Item #11709785
MFR #89813067
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89813067

3' Long x 2" Wide, 9,600 Lb Basket Capacity, 9,600 Lb Vertical Capacity, 2 Ply, Nylon Web Sling 7,680 Lb Choker Capacity
Mi Item #11709785
MFR #89813067

Mfr description
89813067 89813067 2" ENDLESS 2 PLY-3' NY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 ft
  • Width
    2 in

Details

  • Basket Capacity
    19,200 lbs
  • Choker Capacity
    7,680 lbs
  • Load Capacity
    9,600 lbs
  • Material
    Nylon
  • Ply
    2
  • Type
    Web Sling
  • Vertical Capacity
    9,600 lbs
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)