Motion
89813109

Made in USA
89813109

3' Long x 3" Wide, 12,200 Lb Basket Capacity, 12,200 Lb Vertical Capacity, 2 Ply, Nylon Web Sling 9,760 Lb Choker Capacity
MI ITEM #11709787
MFR #89813109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89813109

3' Long x 3" Wide, 12,200 Lb Basket Capacity, 12,200 Lb Vertical Capacity, 2 Ply, Nylon Web Sling 9,760 Lb Choker Capacity
MI ITEM #11709787
MFR #89813109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89813109 89813109 3" ENDLESS 2 PLY-3' NY

Specifications

  • Basket Capacity
    24,400 lbs
  • Choker Capacity
    9,760 lbs
  • Length
    3 ft
  • Load Capacity
    12,200 lbs
  • Material
    Nylon
  • Ply
    2
  • Type
    Web Sling
  • Vertical Capacity
    12,200 lbs
  • Web Sling Type
    Endless
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought