Overview
Mfr description
89813307 89813307 2"X3' 1PLY POLY EYE-EY
Specifications
- Basket Capacity5,100 lbs
- Choker Capacity2,040 lbs
- Length3 ft
- Load Capacity2,550 lbs
- MaterialPolyester
- Ply1
- TypeWeb Sling
- Vertical Capacity2,550 lbs
- Web Sling TypeEye & Eye
- Width2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data