Motion
89813323

Made in USA
89813323

3' Long x 2" Wide, 4,640 Lb Vertical Capacity, 2 Ply, Nylon Web Sling 3,715 Lb Choker Capacity
MI ITEM #11709793
MFR #89813323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89813323

3' Long x 2" Wide, 4,640 Lb Vertical Capacity, 2 Ply, Nylon Web Sling 3,715 Lb Choker Capacity
MI ITEM #11709793
MFR #89813323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89813323 89813323 2" DUAL EYE 2 PLY-3' N

Specifications

  • Basket Capacity
    9,280 lbs
  • Choker Capacity
    3,715 lbs
  • Length
    3 ft
  • Material
    Nylon
  • Ply
    2
  • Type
    Web Sling
  • Vertical Capacity
    4,640 lbs
  • Web Sling Type
    Eye & Eye
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought