1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89819049
6" Wide x 6" Long x 4" High Corrugated Shipping Box Brown, 200 Lb Capacity
MI ITEM #
11709804
MFR #
89819049
List Price
$1.23
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 89819049
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89819049
6" Wide x 6" Long x 4" High Corrugated Shipping Box Brown, 200 Lb Capacity
MI ITEM #
11709804
MFR #
89819049
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
89819049 89819049 6 X 6 X 4 1PC. CORRUGA
Specifications
Color
Brown
Width
6 in
Length
6 in
Load Capacity
65.000 lbs
Product Types
Corrugated Shipping Box
Height
4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data