1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89819163
8" Wide x 10" Long x 6" High Corrugated Shipping Box Brown, 200 Lb Capacity
MI ITEM #
11709810
MFR #
89819163
Price
$1.95
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 89819163
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89819163
8" Wide x 10" Long x 6" High Corrugated Shipping Box Brown, 200 Lb Capacity
MI ITEM #
11709810
MFR #
89819163
Mfr description
89819163 89819163 10 X 8 X 6 1PC. CORRUG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.95
/each
Add to Cart
Specifications
Dimensions
Height
6 in
Length
10 in
Width
8 in
Details
Color
Brown
Load Capacity
65.000 lbs
Product Types
Corrugated Shipping Box
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items