1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89819312
14" Wide x 14" Long x 14" High Corrugated Shipping Box Brown, 200 Lb Capacity
MI ITEM #
11709815
MFR #
89819312
List Price
$5.00
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 89819312
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89819312
14" Wide x 14" Long x 14" High Corrugated Shipping Box Brown, 200 Lb Capacity
MI ITEM #
11709815
MFR #
89819312
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$5.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
89819312 89819312 14 X 14 X 14 1PC. CORR
Specifications
Color
Brown
Width
14 in
Length
14 in
Load Capacity
65.000 lbs
Product Types
Corrugated Shipping Box
Height
14 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought