1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89819551
3/16" High x 36" Long x 48" Wide Double-Faced Corrugated Sheet - Brown
MI ITEM #
11709823
MFR #
89819551
Price
$6.15
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 89819551
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89819551
3/16" High x 36" Long x 48" Wide Double-Faced Corrugated Sheet - Brown
MI ITEM #
11709823
MFR #
89819551
Mfr description
89819551 89819551 1 PC 36" X 48" CORRUGA
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.15
/each
Add to Cart
Specifications
Dimensions
Length
36 in
Width
48 in
Details
Color
Brown
Load Capacity
200.000 lb
PSC Code
7510
Type
Double-Faced Corrugated Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items