1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89819593
24" Wide x 24" Long x 24" High Corrugated Shipping Box Brown, 200 Lb Capacity
MI ITEM #
11709827
MFR #
89819593
List Price
$15.68
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 89819593
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89819593
24" Wide x 24" Long x 24" High Corrugated Shipping Box Brown, 200 Lb Capacity
MI ITEM #
11709827
MFR #
89819593
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$15.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
89819593 89819593 24 X 24 X 24 1 PC CORR
Specifications
Color
Brown
Width
24 in
Length
24 in
Load Capacity
65.000 lbs
Product Types
Corrugated Shipping Box
Height
24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought