Motion
89830863

Made in USA
89830863

35 Lb. Capacity Heavy Duty Double Cup Sheet Metal Lifter with Release Trigger 5 Inch Cup Diameter
Mi Item #11709829
MFR #89830863
Price$88.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89830863

35 Lb. Capacity Heavy Duty Double Cup Sheet Metal Lifter with Release Trigger 5 Inch Cup Diameter
Mi Item #11709829
MFR #89830863

Mfr description
89830863 89830863 VACUUM CUP 5" DIA. HAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.45/each

Specifications

Dimensions

  • Cup Diameter
    5 in

Details

  • Additional Information
    Cup Lifter w/Release Trigger
  • Capacity
    35 lbs
  • Type
    Heavy Duty Single Cup Sheet Metal Lifter With Release Trigger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)