Motion
89830913

Made in USA
89830913

75 Lb. Capacity Heavy Duty Double Cup Sheet Metal Lifter with Release Trigger 10 Inch Handle Length and 5 Inch Cup Diameter
Mi Item #11709830
MFR #89830913
Price$118.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89830913

75 Lb. Capacity Heavy Duty Double Cup Sheet Metal Lifter with Release Trigger 10 Inch Handle Length and 5 Inch Cup Diameter
Mi Item #11709830
MFR #89830913

Mfr description
89830913 89830913 HEAVY DUTY DBL 10"X5"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.50/each

Specifications

Dimensions

  • Cup Diameter
    5 in
  • Handle Length
    10

Details

  • Additional Information
    Heavy-Duty Cup Lifter w/Release Trigger
  • Capacity
    75 lbs
  • Type
    Heavy-Duty Double Cup Sheet Metal Lifter w/Release Trigger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)