1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89880116
3" Wide x 5" Long x 3" High Crush Proof Mailers Oyster White, 200 Lb Capacity
MI ITEM #
11709835
MFR #
89880116
List Price
$1.40
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 89880116
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89880116
3" Wide x 5" Long x 3" High Crush Proof Mailers Oyster White, 200 Lb Capacity
MI ITEM #
11709835
MFR #
89880116
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1.40
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
89880116 89880116 5 X 3 X 3 1PC. CRUSH P
Specifications
Color
Oyster White
Width
3 in
Length
5 in
Load Capacity
200.000 lbs
Product Types
Crush Proof Mailers
Height
3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought