Motion
89881023

Made in USA
89881023

Safety & Facility Signs & Label - 5 in High, 3 in Wide, Vinyl Backing Material
MI ITEM #11709848
MFR #89881023
List Price$34.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89881023

Safety & Facility Signs & Label - 5 in High, 3 in Wide, Vinyl Backing Material
MI ITEM #11709848
MFR #89881023

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.78/each for your price

Overview

Mfr description
89881023 89881023 FRAGILE-H.W.C.-RLL/500

Specifications

  • Message Or Symbol
    Shipping Label
  • Material
    Pressure Sensitive Vinyl
  • Height
    5 in
  • Width
    3 in
  • Backing Material
    Vinyl
  • Legend
    Fragile Please Handle With Care
  • PSC Code
    9905
  • Message Type
    Shipping Label
  • Pieces Per Roll
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought