1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
89881205
Fragile Shipping Label, 3" High x 1" Wide
MI ITEM #
11709851
MFR #
89881205
Price
$28.38
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety and Facility Signs and Labels
Made in USA 89881205
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
89881205
Fragile Shipping Label, 3" High x 1" Wide
MI ITEM #
11709851
MFR #
89881205
Mfr description
89881205 89881205 FRAGILE - 500/ROLL SHI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$28
.38
/each
Add to Cart
Specifications
Dimensions
Height
3 in
Width
1 in
Details
Legend
Fragile
Material
Pressure Sensitive Vinyl
Message Type
Shipping Label
Pieces Per Roll
500
PSC Code
9905
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items