Motion
89881262

Made in USA
89881262

Handle With Care Shipping Label, 3" High x 1" Wide
Mi Item #11709853
MFR #89881262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
89881262

Handle With Care Shipping Label, 3" High x 1" Wide
Mi Item #11709853
MFR #89881262

Mfr description
89881262 89881262 HANDLE W/CARE-500/ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3 in
  • Width
    1 in

Details

  • Legend
    Handle With Care
  • Material
    Pressure Sensitive Vinyl
  • Message Type
    Shipping Label
  • Pieces Per Roll
    500
  • PSC Code
    9905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)